Shop All Fire Signs
Condor
High Visibility Safety Sign, 9" W, 12" H
Mfr # 480X21
Zoro # G5817627
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY ALARM STATION
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480X21
- Zoro # G5817627
- UPC # 00194484247430
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Alarm Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 140)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD310AF)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- CONDOR Safety Sign, 10" W, 14" H, 0.032" Thickness (469V97)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z28)
- SIGNMISSION OSHA Sign, Fire Suppression System Immediate Discharge, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12703)
- Condor Signs