Shop All Facility Signs
Condor
High Visibility Safety Sign, 9" W, 12" H, 480W29
Mfr # 480W29
Zoro # G5847289
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH
- Height 12 in
- Sign Shape L-Shape Projection
- Sign Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W29
- Zoro # G5847289
- UPC # 00194484246563
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 471Y69 (471Y69)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473C31 (473C31)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR First Aid Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (471T63)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- Condor Signs