Shop All Fire Signs
Condor
High Visibility Safety Sign, 8" W, 8" H
Mfr # 480X53
Zoro # G5779617
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480X53
- Zoro # G5779617
- UPC # 00194484247737
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye Protection Required Sign (C485RB)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- BRADY Lockout Padlock, Al, Red, Key Different (ALU-RED-38ST-KD)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- CONDOR Safety Sign, 4" W, 24" H, 0.060" Thickness (469V19)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (465R72)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W82)
- SIGNMISSION OSHA Danger Sign, Fire Door Do Not Prop Open, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2147-10PK)
- Condor Signs