Shop All Facility Signs
Condor
High Visibility Safety Sign, 8" W, 8" H, 480X07
Mfr # 480X07
Zoro # G5849151
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend TORNADO SHELTER
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480X07
- Zoro # G5849151
- UPC # 00194484247294
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y52 (473Y52)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 471X25 (471X25)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y46 (473Y46)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471W27 (471W27)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G74 (486G74)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- Condor Facility Signs