Shop All Facility Signs
Condor
High Visibility Safety Sign, 8" W, 8" H, 480W69
Mfr # 480W69
Zoro # G5838100
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DOOR SWINGS OPEN
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W69
- Zoro # G5838100
- UPC # 00194484246952
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15 (473Z15)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- CONDOR First Aid Sign, 5"Wx3-1/2"H, 0.004" Thick, 471V45 (471V45)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477K16 (477K16)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470Z12 (470Z12)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- Condor Facility Signs