Shop All Facility Signs
Condor
High Visibility Safety Sign, 8" W, 8" H, 480W49
Mfr # 480W49
Zoro # G5772133
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRST AID
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W49
- Zoro # G5772133
- UPC # 00194484246754
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- NMC Company Vehicles Only Sign, TM138J (TM138J)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15 (473Z15)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y05 (473Y05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470J04 (470J04)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- CONDOR First Aid Sign, 10"Wx3-1/2"H, 0.004" Thick, 471T10 (471T10)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity lbs, Landscape (OS-WS-D-35-L-12676)
- Condor Signs