Shop All Facility Signs
Condor
High Visibility Safety Sign, 8" W, 8" H, 480W43
Mfr # 480W43
Zoro # G5790491
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED AUTOMATIC EXTERNAL DEFIBRILLATOR
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W43
- Zoro # G5790491
- UPC # 00194484246709
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend AED Automatic External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480Z87 (480Z87)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- CONDOR Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08 (453N08)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- Condor Facility Signs