Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Z34
Zoro # G5809863
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480Z34
- Zoro # G5809863
- UPC # 00194484249441
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- NATIONAL MARKER CO Printed Barricade Tape - Danger Asbestos Hazard (PT30)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English (467T20)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- NMC Fire Extinguisher Sign (FXPMABCR)
- Condor Signs