Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Z15
Zoro # G5838861
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE ALARM
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z15
- Zoro # G5838861
- UPC # 00194484249267
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- CONDOR Inspection Gloves, Men's, Cotton, Ambidextrous, Lightweight, One Size Fits Most, 12 Pairs Per Pack (4JC97)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- Condor Fire Signs