Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Y91
Zoro # G5797263
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y91
- Zoro # G5797263
- UPC # 00194484249069
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Closed For Cleaning Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-10672)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9780-9-K)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V12)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- CONDOR Safety Sign, 4" W, 24" H, 0.004" Thickness (469V43)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- Condor Fire Signs