Shop All Right-To-Know & SDS Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Y81
Zoro # G5884632
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right To Know Info
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y81
- Zoro # G5884632
- UPC # 00194484248987
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | High Visibility Safety Sign |
Header | No Header |
Legend | Right To Know Info |
Sign Shape | V-Shaped |
Retroreflective Grade | Not Retroreflective |
Thickness | 4 in |
Legend Style | Symbol and Text |
Operating Temp. Range | 0 Degrees to 150 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 |
Description
High Visibility Safety Sign, RIGHT TO KNOW INFO, Height 6 in, Width 8 1/2 in, Header No Header, Legend Style Symbol and Text, Thickness 4 in, Sign Shape V-Shaped, Operating Temp. Range 0 Degrees to 150 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2500/XS)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, BLACK (221239-002)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- NMC Right To Know Sign (M445PB)
- Condor Signs