Shop All Facility Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34
Mfr # 480Y34
Zoro # G5812158
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRST AID
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y34
- Zoro # G5812158
- UPC # 00194484248529
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- JUSTRITE Silver Steel Flexible Spout (11077)
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M44 (444M44)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Notice Wash Hands Before Returning To Work (NBA8P)
- Condor Facility Signs