Shop All Facility Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30
Mfr # 480Y30
Zoro # G5897040
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRST AID
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y30
- Zoro # G5897040
- UPC # 00194484248482
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y05 (473Y05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- LYLE Decal, Plastic, Danger Men Working, 10 x 7", Sign Legend Text Color: Black, LCU4-0340-NP_10X7 (LCU4-0340-NP_10X7)
- Condor Facility Signs