Shop All Fire Signs
Condor
High Visibility Safety Sign, 7-1/2"W, 24"H
Mfr # 480Z23
Zoro # G5769543
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 7 1/2 in
- Height 24 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z23
- Zoro # G5769543
- UPC # 00194484145323
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 24 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 7/100 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- CONDOR Safety Sign, 14" W, 5" H, 0.010" Thickness (469Z44)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z28)
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (469U89)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- NMC Fire Exit Sign (FELAA)
- Condor Signs