Shop All Fire Signs
Condor
High Visibility Safety Sign, 7-1/2"W, 24"H
Mfr # 480Z07
Zoro # G5812952
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE ALARM
- Width 7 1/2 in
- Height 24 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z07
- Zoro # G5812952
- UPC # 00194484249182
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 24 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- PETZL Progression Lanyard (L044BA00)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469H50)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-12559)
- Condor Signs