Shop All Fire Signs
Condor
High Visibility Safety Sign, 7-1/2"W, 18"H
Mfr # 480Z25
Zoro # G5822098
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 7 1/2 in
- Height 18 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z25
- Zoro # G5822098
- UPC # 00194484249359
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 18 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- TILLMAN Lg Grain Cow Drvrs-Bulk, PR (1432L)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- Condor Fire Signs