Shop All Fire Signs
Condor
High Visibility Safety Sign, 7-1/2"W, 12"H
Mfr # 480Z27
Zoro # G5865050
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE
- Width 7 1/2 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z27
- Zoro # G5865050
- UPC # 00194484249373
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 7/100 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469Y01)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- SIGNMISSION OSHA Notice Sign, Fire Riser, 24in X 18in Decal, 18" W, 24" L, Landscape, Fire Riser Sign (OS-NS-D-1824-L-12654)
- Condor Signs