Shop All Chemical, Gas & Hazardous Material Signs
Condor
High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y85
Mfr # 480Y85
Zoro # G5769631
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SPILL STATION
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y85
- Zoro # G5769631
- UPC # 00194484145293
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Spill Station, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261CR-X)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476G34 (476G34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- CONDOR Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478H59 (478H59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470R81 (470R81)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- Condor Chemical, Gas & Hazardous Material Signs