Shop All Fire Signs
Condor
High Visibility Safety Sign, 4" W, 18" H
Mfr # 480X79
Zoro # G5872437
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EQUIPMENT
- Width 4 in
- Height 18 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480X79
- Zoro # G5872437
- UPC # 00194484247997
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Equipment, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 5/16 In. Dia. (HLDMP)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Vacuum Pump Room Sign, Landscape (OS-NS-D-710-L-18858)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (469W46)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469X16)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- Condor Signs