Shop All Facility Signs
Condor
High Visibility Safety Sign, 4" W, 18" H, 480W34
Mfr # 480W34
Zoro # G5877011
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH
- Width 4 in
- Height 18 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W34
- Zoro # G5877011
- UPC # 00194484246617
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- 2W INTERNATIONAL Black Riding Coat, Large (40-20 BK L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-55-010)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y52 (473Y52)
- CONDOR First Aid Sign, 10"Wx3-1/2"H, 0.004" Thick, 471T10 (471T10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477K16 (477K16)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- Condor Facility Signs