Shop All Fire Signs
Condor
High Visibility Safety Sign, 14" W, 12" H
Mfr # 480Z90
Zoro # G5883223
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA/ AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Z90
- Zoro # G5883223
- UPC # 00194484249984
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Severe Weather Shelter Area/ Area De Refugio En Condiciones Atmosfericas Rigurosas, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Black/Yellow, 3XL (SP-CVL-BY3X)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- CONDOR Safety Sign, 24" Wx18" H, 0.004" Thick (485H87)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- CONDOR Emergency Exit Floor Sign, 14" W x 10" H (467P52)
- CONDOR Safety Sign, 4" W, 24" H, 0.004" Thickness (469V43)
- NMC Fire Safety Sign - Fire Extinguisher - Vinyl (M39P)
- Condor Fire Signs