Shop All Fire Signs
Condor
High Visibility Safety Sign, 14" W, 12" H
Mfr # 480Z03
Zoro # G5904497
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY ALARM STATION
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480Z03
- Zoro # G5904497
- UPC # 00194484271763
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Alarm Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- LABELMASTER Flammable Liquid Placard, Word, Vinyl, PK25 (Z-RVW2)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- NMC Symbol Fire Extinguisher Foam Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO154R)
- Condor Fire Signs