Shop All Facility Signs
Condor
High Visibility Safety Sign, 14" W, 12" H, 480Y89
Mfr # 480Y89
Zoro # G5829192
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend TORNADO SHELTER/REFUGIO CONTRA TORNADOS
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480Y89
- Zoro # G5829192
- UPC # 00194484249045
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Tornado Shelter/Refugio Contra Tornados, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Extra Large, PR (46163)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl (DL131UV)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 471Y69 (471Y69)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y98 (473Y98)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- NMC Sign, Large Format Caution Ppe Required, C160PC (C160PC)
- Condor Facility Signs