Shop All Facility Signs
Condor
High Visibility Safety Sign, 14" W, 12" H, 480Y23
Mfr # 480Y23
Zoro # G5772440
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED AUTOMATIC EXTERNAL DEFIBRILLATOR/AED DEFIBRILLATOR AUTOMATIZADO EXTERNO
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y23
- Zoro # G5772440
- UPC # 00194484248413
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend AED Automatic External Defibrillator/AED Defibrillator Automatizado Externo, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH6)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468X66 (468X66)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88 (473Y88)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M44 (444M44)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- Condor Signs