Shop All Facility Signs
Condor
High Visibility Safety Sign, 14" W, 12" H, 480Y13
Mfr # 480Y13
Zoro # G5876077
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH
- Height 12 in
- Sign Shape V-Shape Projection
- Sign Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y13
- Zoro # G5876077
- UPC # 00194484248314
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- XTRATUF Men's 6 IN Ankle Deck Boot Sport, DUCK CAMO GRAY, M, Size 14 (XADSM102)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y26 (473Y26)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L96 (479L96)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y09 (473Y09)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - Pennsylvania (A-1218 Equine - Pennsylvania)
- Condor Facility Signs