Shop All Facility Signs
Condor
High Visibility Safety Sign, 14" W, 12" H, 480Y10
Mfr # 480Y10
Zoro # G5882593
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH
- Height 12 in
- Sign Shape V-Shape Projection
- Sign Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y10
- Zoro # G5882593
- UPC # 00194484248284
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- EDWARDS SIGNALING Fire Panel Trim, 3 and 5 Zone, Red (F-TRIM35R)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 471X25 (471X25)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- NMC Blank (Handicapped Symbol Only), Pk5, S23AP (S23AP)
- Condor Signs