Shop All Right-To-Know & SDS Signs
Condor
High Visibility Safety Sign, 12" W, 8" H
Mfr # 480W98
Zoro # G5833027
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right To Know Info
- Width 12 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W98
- Zoro # G5833027
- UPC # 00194484247218
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 in |
Height | 8 in |
Details
Item | High Visibility Safety Sign |
Header | No Header |
Legend | Right To Know Info |
Sign Shape | L-Shaped |
Retroreflective Grade | Not Retroreflective |
Thickness | 1.5 in |
Legend Style | Symbol and Text |
Operating Temp. Range | 0 Degrees to 150 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 |
Description
High Visibility Safety Sign, RIGHT TO KNOW INFO, Height 8 in, Width 12 in, Header No Header, Legend Style Symbol and Text, Thickness 1.5 in, Sign Shape L-Shaped, Operating Temp. Range 0 Degrees to 150 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0069-ED_14x10 (LCU5-0069-ED_14x10)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474C02 (474C02)
- PYRAMEX Ridgeline Full Brim Vented 4 Point Ratchet Hard Hat (HP54110V)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- Condor Right-To-Know & SDS Signs