Shop All Rain Overalls
Condor
Hi-Vis Rain Bib Overall, Yellow/Green, XL
Mfr # 4GE70
Zoro # G0079335
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 410 g/sq m
- Material Polyester/PVC
- Rainwear Features Wind Resistant
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4GE70
- Zoro # G0079335
- UPC # 190735097977
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 56 in |
Size (Max. Waist x Inseam) | XL ( 56 in x 31 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Men's, Size XL, Size-Body Type Regular, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 56 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Snap, Fabric Weight 410 g/sq m, Thickness 0.35 mm, Fly Closure Type Snap, Standards ANSI/ISEA 107-2015 Class E, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, L (4GE69)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- Condor Workwear and Protective Clothing