Shop All Rain Overalls
Condor
Hi-Vis Rain Bib Overall, Yellow/Green, L
Mfr # 4GE69
Zoro # G0079326
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 410 g/sq m
- Material Polyester/PVC
- Rainwear Features Wind Resistant
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4GE69
- Zoro # G0079326
- UPC # 190735097960
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 52 in |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Men's, Size L, Size-Body Type Regular, Color Green/Yellow, Inseam 30 in, Maximum Waist Size 52 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Snap, Fabric Weight 410 g/sq m, Thickness 0.35 mm, Fly Closure Type Snap, Standards ANSI/ISEA 107-2015 Class E, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hard Hat (280-HP1491RVM-09)
- 2W INTERNATIONAL Vinyl Poncho, Orange (7010-VP OR)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- Condor Rain Overalls