Shop All Rain Overalls
Condor
Hi-Vis Rain Bib Overall, Yellow/Green, 4XL
Mfr # 1FBA7
Zoro # G0079301
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 410 g/sq m
- Material Polyester/PVC
- Rainwear Features Wind Resistant
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FBA7
- Zoro # G0079301
- UPC # 190735050743
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 in to 58 in |
Maximum Waist Size | 68 in |
Size (Max. Waist x Inseam) | 4XL ( 68 in x 32 1/2 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Men's, Size 4XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 1/2 in, Maximum Waist Size 68 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Snap, Fabric Weight 410 g/sq m, Thickness 0.35 mm, Fly Closure Type Snap, Standards ANSI/ISEA 107-2015 Class E, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21006 (TC3-21006)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, L (4GE69)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- Condor Workwear and Protective Clothing