Shop All Rain Overalls
Condor
Hi-Vis Rain Bib Overall, Yellow/Green, 3XL
Mfr # 5KU15
Zoro # G0079563
original price:
$56.79
59% off
new price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyurethane
- Inseam 32 in
- Rainwear Features Wind Resistant
- Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5KU15
- Zoro # G0079563
- UPC # 190735104637
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 in to 54 in |
Size (Max. Waist x Inseam) | 3XL 32 in ) |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 3XL, Color Green/Yellow, Inseam 32 in, High-Visibility Yes, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 2, Lining Material Polyester, Ankle Type Snap, Thickness 0.26 mm, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2004 Class III, Includes Elastic/Detachable Suspenders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- TINGLEY Rain Bib Overall, 3XL, Green, Unisex (O22048)
- Condor Workwear and Protective Clothing