Shop All Rain Overalls
Condor
Hi-Vis Rain Bib Overall, Yellow/Green, 3XL
Mfr # 4GE72
Zoro # G0079353
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 410 g/sq m
- Material Polyester/PVC
- Rainwear Features Wind Resistant
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4GE72
- Zoro # G0079353
- UPC # 190735097991
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 in to 54 in |
Maximum Waist Size | 64 in |
Size (Max. Waist x Inseam) | 3XL ( 64 in x 32 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Men's, Size 3XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 64 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Snap, Fabric Weight 410 g/sq m, Thickness 0.35 mm, Fly Closure Type Snap, Standards ANSI/ISEA 107-2015 Class E, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (14833)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- Condor Rain Overalls