Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester
Mfr # 488C57
Zoro # G7346180
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Material Cotton
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 488C57
- Zoro # G7346180
- UPC # 781513644959
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Kit (7156-USA)
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- VISIONAID Side Shields Slip-On Clear (99700)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C67)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Nylon/Spandex (WWX2-03-M)
- Condor Mechanics Gloves