Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Impact Gloves, 2XL, Green, Polyester
Mfr # 488C58
Zoro # G7346442
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Palm Material Cotton
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 488C58
- Zoro # G7346442
- UPC # 781513644966
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- CONDOR Mechanics Impact Gloves, S, Black, Polyester (488C49)
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- Condor Gloves & Hand Protection