Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, XL, Yellow, Polyester
Mfr # 488C42
Zoro # G7344062
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C42
- Zoro # G7344062
- UPC # 781513644805
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- 3M 3M™ 312-1250 E-A-R Soft Yellow Neons™ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002303)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ99)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Reinforced thumb cr (990XL)
- Condor Gloves & Hand Protection