Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene
Mfr # 42LA13
Zoro # G3961198
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Orange/Black
- Palm Material Synthetic Leather
- Application Professional Mechanics, Power Sports, Hand and Power Tool Use
- Palm Construction Single Layer and Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 42LA13
- Zoro # G3961198
- UPC # 190735896860
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Orange/Black |
Palm Material | Synthetic Leather |
Application | Professional Mechanics, Power Sports, Hand and Power Tool Use |
Palm Construction | Single Layer and Seamless |
Thumb Style | Straight |
Finger Style | Full |
Back Material | Spandex/Neoprene |
Cuff | Open |
Closure Type | Elastic |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Shop By | Closeouts |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- PIP Canvas Bag, Natural, 30" L, 11" W (148-6030)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ59)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange (815)
- Condor Mechanics Gloves