Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, L, Yellow, Polyester
Mfr # 488C46
Zoro # G7342933
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color Orange
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C46
- Zoro # G7342933
- UPC # 781513644843
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- REEBOK Safety Shoe, 11-1/2, M, Black, Steel, PR (RB2214)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C69)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- Condor Gloves & Hand Protection