Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, L, Yellow, Polyester
Mfr # 488C41
Zoro # G7347142
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C41
- Zoro # G7347142
- UPC # 781513644799
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRL)
- Condor Gloves & Hand Protection