Shop All Rain Jackets
Condor
Heavy Duty Rain Hood
Mfr # 4ML31
Zoro # G1756307
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Yellow
- Material Polyester/SBR
- Seam Style Cemented, Vulcanized
- For Use With Mfr. Model No. 1FAZ2, 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4ML31
- Zoro # G1756307
- UPC # 190735099001
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | Universal |
Details
Item | Drawstring Rain Hood |
Color | Yellow |
Material | Polyester/SBR |
Seam Style | Cemented, Vulcanized |
For Use With | Mfr. Model No. 1FAZ2, 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263 |
Hood Attachment Style | Snaps |
Attachment Type | Snaps |
Features | Cemented, Vulcanized Seam Style |
Thickness | 0.46 mm |
Resists | Chemicals, Keytones, Organic Esters |
Compatible with Manufacturer Model Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
Style | Rain Hood |
Compatible with Manufacturer Model Number [NEW] | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
Compatible Grainger Part Number | 1FAZ2, 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263 |
Compatible with Manufacturer Part Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
Compatible Manufacturer Part Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
Compatible Manufacturer Model Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
For Use with Mfr. Model Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
For Use With Mfr. Model Number | 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2 |
Description
Drawstring Rain Hood, Hood Attachment Style Snaps, Material Polyester/SBR, Color Yellow, Style Rain Hood, Size Universal, Seam Style Cemented, Vulcanized, Thickness 0.46 mm, Compatible with Manufacturer Model Number 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Mfr. Model No. 1FAZ2, Compatible with Grainger Part Number 1FAZ2, 1FAZ3, 4PCT2, 4T241, 4T242, 4T243, 5T263, Resists Chemicals, Keytones, Organic Esters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11 W (D93120)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Rain Jacket with Hood, Yellow, XL (4T235)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- CONDOR Raincoat with Detachable Hood, Yellow, 2XL (6AT78)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, L (4PCK1)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-5X (56001-31-2-GRN-5X)
- Condor Workwear and Protective Clothing