Shop All Flame Resistant Sleeves
Condor
Heat-Resistant Sleeve, Univ, 17 In L, White
Mfr # 1NXN1
Zoro # G0590511
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 17
- Sleeve Length 17 in
- Cuff Style Knit
- Fabric Weight 9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1NXN1
- Zoro # G0590511
- UPC # 190735051337
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Length | 17 |
Sleeve Length | 17 in |
Sleeve Size | Universal |
Description
Heat-Resistant Sleeves, Sleeve Construction Seamless Knit, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Heat Level 2, Sleeve Style Sleeve, Sleeve Material Cotton, Sleeve Length 17 in, Thickness 7 ga, Silicone-Free No, Maximum Temperature 200 Degrees F, Color White, Series Condor, Size Universal, Latex-Free No, Anti-Static No, FDA Compliant No, Fabric Weight 9 oz/sq yd, ANSI/ISEA Puncture Level Not Rated, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N212)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 18 In, Org, PR (5WYT2)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, XL (5T177)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- Condor Workwear and Protective Clothing