Shop All Heat Resistant Gloves
Condor
Heat Resistant Mitten Covers, Tan, L, PR
Mfr # 1C296
Zoro # G1784221
product price: $34.45
/pr
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Length 9"
- Cuff Style Straight
- Material Kevlar(R)
- Max. Temp. 480 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1C296
- Zoro # G1784221
- UPC # 190735049990
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 9" |
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance Not Applicable, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- CONDOR Heat Resist Mitten, Wht, L, Terry Cloth, PR (4JD74)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T355)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- Condor Gloves & Hand Protection