Shop All Heat Resistant Gloves
Condor
Heat Resistant Mitten, Brown/White, XL, PR
Mfr # 4JD73
Zoro # G3145301
product price: $12.85
/pr
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Length 10-1/2"
- Cuff Style Straight
- Material Terry Cloth
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD73
- Zoro # G3145301
- UPC # 190735098448
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Length | 10-1/2" |
Glove Size | XL |
Glove Length Style | Standard |
Glove Length | 10.5 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material Cotton, Glove Insulation Weight 40 oz, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Arrow One Direction Sign (TM249K)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Tan, PBI/Kevlar, PR (G64PBVB07214)
- Condor Heat Resistant Gloves