Shop All Heat Resistant Gloves
Condor
Heat Resistant Gloves, White, Men's S, PR
Mfr # 6AF64
Zoro # G2322004
product price: $1.95
/pr
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Length 9"
- Surface Resistivity 1.00 x 10^12 ohm/sq
- Cuff Style Knit
- Material Polyester/cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6AF64
- Zoro # G2322004
- UPC # 190735106198
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Length | 9" |
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 8.75 in |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-510)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101519 (101519)
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR (2AK66)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- CONDOR Heat Resistant Gloves, White, Mens S, PR (5AP60)
- CONDOR Heat Resist Gloves, White/Ylw/Rust, XL, PR (5T942)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- Condor Heat Resistant Gloves