Shop All Heat Resistant Gloves
Condor
Heat Resistant Gloves, White, Mens S, PR
Mfr # 5AP60
Zoro # G0417785
product price: $1.89
/pr
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Surface Resistivity 1.00 x 10^12 ohm/sq
- Cuff Style Knit
- Material Cotton
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5AP60
- Zoro # G0417785
- UPC # 190735104200
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Length | 9" |
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 9 in |
Size (Alpha) | S |
Size (Numeric) | 9 |
Description
Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- CONDOR Heat Resistant Glove, Natural, One Size (2ENE3)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- Condor Heat Resistant Gloves