Shop All Heat Resistant Gloves
Condor
Heat Resistant Gloves, Teal, L, Leather, PR
Mfr # 2AH63
Zoro # G0279867
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Length 12-1/2"
- Palm Material Cowhide
- Cuff Style Safety
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AH63
- Zoro # G0279867
- UPC # 190735057964
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 12-1/2" |
Glove Size | L |
Glove Length | 10 in |
Cuff Length | 4 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 500 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Wool, Cuff Style Safety, Glove Liner Material Wool, Leather Grade Standard, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (715SUGB)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- CONDOR Heat Resistant Gloves, White, Men's S, PR (6AF64)
- CONDOR Heat Resist Gloves, Wht, L, Terry Cloth, PR (2AP49)
- CONDOR Heat Resist. Gloves, Green/Natural, S, PR (5MPK5)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- Condor Heat Resistant Gloves