Shop All Heat Resistant Gloves
Condor
Heat Resist Mitten, Wht, L, Terry Cloth, PR
Mfr # 4JD74
Zoro # G1126237
product price: $12.65
/pr
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Length 17"
- Cuff Style Gauntlet
- Material Terry Cloth
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD74
- Zoro # G1126237
- UPC # 190735098455
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 17" |
Glove Size | L |
Glove Length | 17 in |
Glove Length Style | Extended Cuff |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material Cotton, Glove Insulation Weight 40 oz, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261CR-S)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 12" dia. (PLX13)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- CONDOR Heat Resistant Mitten, Brown/White, XL, PR (4JD73)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR (2AK66)
- CONDOR Heat Resistant Gloves, White, Mens S, PR (5AP60)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- CONDOR Heat Resist Gloves, White/Ylw/Rust, XL, PR (5T942)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- Condor Heat Resistant Gloves