Shop All Heat Resistant Gloves
Condor
Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR
Mfr # 2AK66
Zoro # G2526544
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Length 11"
- Cuff Style Knit
- Material Cotton/Kevlar(R)
- Max. Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AK66
- Zoro # G2526544
- UPC # 190735058008
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 11" |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 10 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Weight 24 oz, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- CONDOR Heat Resistant Gloves, White/Rust, L, PR (4JF36)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- CONDOR Heat Resistant Glove, Natural, One Size (2ENE3)
- CONDOR Heat Resistant Gloves, White, Mens S, PR (5AP60)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- ANSELL Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1-Pair - Pkg Qty 12 (288352)
- Condor Gloves & Hand Protection