Shop All Heat Resistant Gloves
Condor
Heat Resist Gloves, Wht, S, Terry Cloth, PR
Mfr # 3AP36
Zoro # G1558627
product price: $2.09
/pr
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Surface Resistivity 1.00 x 10^12 ohm/sq
- Cuff Style Knit
- Material Polyester/cotton
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3AP36
- Zoro # G1558627
- UPC # 190735089705
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Length | 9" |
Glove Size | S |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XS)
- FALLTECH Full Body Harness, XL, Polyester (7086BXL)
- CONDOR Heat Resist Gloves, Wht, L, Terry Cloth, PR (2AP49)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- CONDOR Heat Resist. Gloves, Green/Natural, S, PR (5MPK5)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T355)
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- Condor Heat Resistant Gloves