Shop All Heat Resistant Gloves
Condor
Heat Resist Gloves, Wht, L, Terry Cloth, PR
Mfr # 2AP49
Zoro # G2890081
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Surface Resistivity 1.00 x 10^12 ohm/sq
- Cuff Style Knit
- Material Polyester/cotton
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2AP49
- Zoro # G2890081
- UPC # 190735058053
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Length | 10" |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 9.75 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY R Metal Rim Key Tags, 114 Diameter Tag, Metal Split Ring, White, 50 Tags 11025, White, 50PK (AVE11025)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Orange, PK100 (3420-BULK)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size XL 41 to 47 in Waist Size (WELJEAP2XL32)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- CONDOR Heat Resistant Gloves, White, Mens S, PR (5AP60)
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- Condor Gloves & Hand Protection