Shop All Heat Resistant Gloves
Condor
Heat Resist. Gloves, Green/Natural, S, PR
Mfr # 5MPK5
Zoro # G3308873
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Cuff Style Knit
- Material Kevlar(R)/Cotton
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 5MPK5
- Zoro # G3308873
- UPC # 190735104835
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Length | 9" |
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Weight 24 oz, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Slippery When Wet or Icy With Heavy-Gauge Aluminum Sign, 12" H, A-1218-24285 (A-1218-24285)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- CONDOR Heat Resist Mitten, Wht, L, Terry Cloth, PR (4JD74)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- CONDOR Heat Resist Gloves, Wht, L, Terry Cloth, PR (2AP49)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- Condor Heat Resistant Gloves